
Masterpiece MPC-2313 Area Rug , With Fringe
Mfr # MPC2313-2710
Zoro # G810355229
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Cream, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2313-2710
Zoro #
G810355229
UPC #
889292585644
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Cream, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
15.49 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Pale Slate
Sub Style
Updated Traditional
Description
Introducing the Masterpiece area rug, an updated traditional design that brings a timeless and classic appeal to your home. Handwoven in Turkey from high-quality polyester, this area rug is ideal for adding texture and warmth to any living space. Its medium pile provides cushioning underfoot while its fringe detailing gives it a sophisticated look. Perfectly suited for high traffic areas, this durable area rug will last for years to come. To keep it looking great, simply spot clean with mild detergent when needed. Add the perfect finishing touch to your home with the Masterpiece Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.