
Masterpiece MPC-2314 Area Rug , With Fringe
Mfr # MPC2314-101311
Zoro # G910355709
product price: $1,690.00
/eaKey Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2314-101311
Zoro #
G910355709
UPC #
889292582445
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
82.32 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Khaki
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Description
Bring timeless style to your home with the Masterpiece Area Rug. This rug features an Updated Traditional style, perfect for adding a classic, sophisticated touch to any room. Crafted of polyester in Turkey, this durable rug is machine woven and features a medium pile that can stand up to high traffic areas. To keep it looking its best, spot clean with mild detergent as needed. The fringe detail completes the design of this stunning area rug and adds a subtle finishing touch. Add the Masterpiece Area Rug to your home today for an elevated look you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.