Zoro Homepage

Masterpiece MPC-2315 Machine Crafted Area Rug

  • Mfr # MPC2315-53RD

  • Zoro # G110356421


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2315-53RD
Zoro #
G110356421
UPC #
889292576604
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
16.26 lb
Features
Machine Crafted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Ash
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Outdoor Safe
No

Description

Bring timeless style to your home with the Masterpiece Area Rug. This rug features an Updated Traditional style, perfect for adding a classic, sophisticated touch to any room. Crafted of polyester in Turkey, this durable rug is machine woven and features a medium pile that can stand up to high traffic areas. To keep it looking its best, spot clean with mild detergent as needed. The fringe detail completes the design of this stunning area rug and adds a subtle finishing touch. Add the Masterpiece Area Rug to your home today for an elevated look you'll love!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.