
Masterpiece MPC-2316 Area Rug , With Fringe
Mfr # MPC2316-575
Zoro # G910357697
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2316-575
Zoro #
G910357697
UPC #
889292585880
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
21.72 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Primary Color
Khaki
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
Yes
Backing
No Backing
Description
This beautiful Masterpiece area rug will bring an updated traditional style to your home. Crafted in Turkey from polyester, this machine-woven rug features a medium pile which is perfect for high traffic areas. The fringe detail adds the perfect finishing touch to complete the look of this luxurious piece. Easy to maintain with spot cleaning and mild detergent, this rug is sure to be enjoyed for many years to come. For added safety and stability we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.