Zoro Homepage

Masterpiece MPC-2316 Machine Crafted Area Rug

  • Mfr # MPC2316-710RD

  • Zoro # G910357574


product price: $755.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2316-710RD
Zoro #
G910357574
UPC #
889292577571
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
36.58 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Primary Color
Khaki
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes

Description

This beautiful Masterpiece area rug will bring an updated traditional style to your home. Crafted in Turkey from polyester, this machine-woven rug features a medium pile which is perfect for high traffic areas. The fringe detail adds the perfect finishing touch to complete the look of this luxurious piece. Easy to maintain with spot cleaning and mild detergent, this rug is sure to be enjoyed for many years to come. For added safety and stability we recommend using a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.