
Masterpiece MPC-2318 Area Rug , With Fringe
Mfr # MPC2318-101311
Zoro # G110358487
product price: $1,690.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2318-101311
Zoro #
G110358487
UPC #
889292587020
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Medium Gray, Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
82.32 lb
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
Tan
Backing
No Backing
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Description
Introducing the Masterpiece Area Rug, an updated traditional masterpiece crafted to add a touch of timeless elegance to any space. This exquisite area rug is made with durable polyester and is machine-woven in Turkey. Featuring a medium pile for comfort and support, it is perfect for high traffic areas. It also includes a fringe that adds the perfect finishing touch to this classic design. For optimal performance and safety, we recommend using a rug pad sold separately. To keep your rug looking its best, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.