Zoro Homepage

Masterpiece MPC-2318 Machine Crafted Area Rug

  • Mfr # MPC2318-67RD

  • Zoro # G910358618


product price: $525.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2318-67RD
Zoro #
G910358618
UPC #
889292588270
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.35 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Medium Gray, Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
25.4 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Primary Color
Tan
Durable/Performance Rated
No
Machine Washable
No

Description

Introducing the Masterpiece Area Rug, an updated traditional masterpiece crafted to add a touch of timeless elegance to any space. This exquisite area rug is made with durable polyester and is machine-woven in Turkey. Featuring a medium pile for comfort and support, it is perfect for high traffic areas. It also includes a fringe that adds the perfect finishing touch to this classic design. For optimal performance and safety, we recommend using a rug pad sold separately. To keep your rug looking its best, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.