
Masterpiece MPC-2319 Area Rug , With Fringe
Mfr # MPC2319-101311
Zoro # G310358362
product price: $1,690.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Medium Gray, Cream, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2319-101311
Zoro #
G310358362
UPC #
889292587631
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.35 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Cream, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
82.32 lb
Includes
Care Label
Features
Has Fringe
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Primary Color
Ash
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Sub Style
Updated Traditional
Description
Introducing the Masterpiece Area Rug, an updated traditional masterpiece crafted to add a touch of timeless elegance to any space. This exquisite area rug is made with durable polyester and is machine-woven in Turkey. Featuring a medium pile for comfort and support, it is perfect for high traffic areas. It also includes a fringe that adds the perfect finishing touch to this classic design. For optimal performance and safety, we recommend using a rug pad sold separately. To keep your rug looking its best, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.