
Masterpiece MPC-2319 Machine Crafted Area Rug
Mfr # MPC2319-67RD
Zoro # G310358423
product price: $525.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Cream, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2319-67RD
Zoro #
G310358423
UPC #
889292585903
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.35 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Cream, Ice Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
25.4 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Ash
Has Fringe
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
Description
Introducing the Masterpiece Area Rug, an updated traditional masterpiece crafted to add a touch of timeless elegance to any space. This exquisite area rug is made with durable polyester and is machine-woven in Turkey. Featuring a medium pile for comfort and support, it is perfect for high traffic areas. It also includes a fringe that adds the perfect finishing touch to this classic design. For optimal performance and safety, we recommend using a rug pad sold separately. To keep your rug looking its best, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.