
Masterpiece MPC-2320 Area Rug , With Fringe
Mfr # MPC2320-575
Zoro # G110359743
product price: $450.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2320-575
Zoro #
G110359743
UPC #
889292582810
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
21.72 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Tan
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
The Masterpiece area rug is an updated traditional style that will instantly elevate your home decor. This beautiful machine woven rug from Turkey has a medium pile and features a fringe to complete the look. It's made of polyester, making it durable enough for high traffic areas while still maintaining its luxurious feel. To ensure lasting quality, we recommend using a rug pad with this piece. For easy cleaning, spot clean with mild detergent. Make this gorgeous rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.