
Masterpiece MPC-2320 Area Rug , With Fringe
Mfr # MPC2320-6796
Zoro # G110359637
product price: $760.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2320-6796
Zoro #
G110359637
UPC #
889292580984
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Beige, Tan, Medium Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
36.83 lb
High Traffic Compatible
Yes
Primary Color
Tan
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
Description
The Masterpiece area rug is an updated traditional style that will instantly elevate your home decor. This beautiful machine woven rug from Turkey has a medium pile and features a fringe to complete the look. It's made of polyester, making it durable enough for high traffic areas while still maintaining its luxurious feel. To ensure lasting quality, we recommend using a rug pad with this piece. For easy cleaning, spot clean with mild detergent. Make this gorgeous rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.