
Masterpiece MPC-2321 Area Rug , With Fringe
Mfr # MPC2321-27311
Zoro # G910359462
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2321-27311
Zoro #
G910359462
UPC #
889292589536
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.35 in
Length (In.)
47.24 in
Width (In.)
31.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
6.09 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Ash
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
The Masterpiece area rug is an updated traditional style that will instantly elevate your home decor. This beautiful machine woven rug from Turkey has a medium pile and features a fringe to complete the look. It's made of polyester, making it durable enough for high traffic areas while still maintaining its luxurious feel. To ensure lasting quality, we recommend using a rug pad with this piece. For easy cleaning, spot clean with mild detergent. Make this gorgeous rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.