Masterpiece MPC-2321 Area Rug , With Fringe

  • Mfr # MPC2321-575

  • Zoro # G110359354


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2321-575
Zoro #
G110359354
UPC #
889292587648
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Pile Height
0.35 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.72 lb
Features
Has Fringe
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Primary Color
Ash
High/Low Texture
No

Description

The Masterpiece area rug is an updated traditional style that will instantly elevate your home decor. This beautiful machine woven rug from Turkey has a medium pile and features a fringe to complete the look. It's made of polyester, making it durable enough for high traffic areas while still maintaining its luxurious feel. To ensure lasting quality, we recommend using a rug pad with this piece. For easy cleaning, spot clean with mild detergent. Make this gorgeous rug part of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.