
Masterpiece MPC-2321 Machine Crafted Area Rug
Mfr # MPC2321-53RD
Zoro # G910359394
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2321-53RD
Zoro #
G910359394
UPC #
889292590860
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
16.26 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Ash
Construction
Machine Woven
Outdoor Safe
No
Description
The Masterpiece area rug is an updated traditional style that will instantly elevate your home decor. This beautiful machine woven rug from Turkey has a medium pile and features a fringe to complete the look. It's made of polyester, making it durable enough for high traffic areas while still maintaining its luxurious feel. To ensure lasting quality, we recommend using a rug pad with this piece. For easy cleaning, spot clean with mild detergent. Make this gorgeous rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.