
Masterpiece MPC-2322 Area Rug , With Fringe
Mfr # MPC2322-1215
Zoro # G310360525
product price: $2,170.00
/eaKey Features
Color
Medium Gray, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPC2322-1215
Zoro #
G310360525
UPC #
889292585927
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Pile Height
0.35 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in
Details
Color
Medium Gray, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
105.93 lb
Includes
Care Label
Features
Has Fringe
Has Fringe
Yes
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Slate Grey Taupe
Backing
No Backing
Construction
Machine Woven
Description
Introducing our Masterpiece Collection, an updated traditional area rug that effortlessly combines style and practicality. Manufactured in Turkey, this beautiful rug is machine woven from durable polyester, promising longevity even in high traffic areas. The medium pile offers a comfortable underfoot feel while the added fringe detail gives it a touch of sophistication. To enhance its lifespan and prevent slippage, we recommend using this rug with a pad underneath. And don't worry about spills or stains - a spot clean with mild detergent will keep this piece looking fresh and vibrant. Add this chic element to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.