Zoro Homepage

Masterpiece MPC-2322 Machine Crafted Area Rug

  • Mfr # MPC2322-710RD

  • Zoro # G810360292


product price: $755.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC2322-710RD
Zoro #
G810360292
UPC #
889292587655
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Medium Gray, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
36.58 lb
Printed Design
No
Primary Color
Slate Grey Taupe
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No

Description

Introducing our Masterpiece Collection, an updated traditional area rug that effortlessly combines style and practicality. Manufactured in Turkey, this beautiful rug is machine woven from durable polyester, promising longevity even in high traffic areas. The medium pile offers a comfortable underfoot feel while the added fringe detail gives it a touch of sophistication. To enhance its lifespan and prevent slippage, we recommend using this rug with a pad underneath. And don't worry about spills or stains - a spot clean with mild detergent will keep this piece looking fresh and vibrant. Add this chic element to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.