
Max BOMX-2300 Handmade Area Rug
Mfr # BOMX2300-81012
Zoro # G510336337
product price: $1,570.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Global
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMX2300-81012
Zoro #
G510336337
UPC #
889292663274
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Ivory, Cream, Tan, Brown, Taupe
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
83.74 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Sub Style
Moroccan
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
0
Description
Experience a touch of Moroccan charm with the Max handmade rug, a unique collaboration between Becki Owens and Livabliss. The rug boasts an irregular, striped column design that is sure to make it the focal point of any room. Crafted from wool in India, this rug has a medium pile height that feels comfortable underfoot while being easy to maintain - just spot clean with water. It displays warm neutral tones reminiscent of desert earth colors, bringing an inviting and globally inspired vibe to your space. For the best results, pair this rug with a rug pad to prevent slippage and ensure longevity. Step into a world of contemporary style and comfort with the Max handmade rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.