Zoro Homepage

Max BOMX-2301 Handmade Area Rug

  • Mfr # BOMX2301-81012

  • Zoro # G810336440


product price: $1,570.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMX2301-81012
Zoro #
G810336440
UPC #
888473224099
Country of Origin
India

Dimensions

Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Size
8 ft 10 in x 12 ft

Details

Color
Ivory, Light Beige, Tan, Light Slate, Charcoal
Shape
Rectangle
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
83.74 lb
Durable/Performance Rated
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Style
Global
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
0
Sub Style
Moroccan
High/Low Texture
No
Machine Washable
No

Description

Introducing the Max, a distinctive handmade rug from the special collaboration between Becki Owens and Livabliss. With its Moroccan Global style, this rug makes an alluring addition to any room with its contemporary irregular striped column design. The warm neutral tones of sandy browns and wheat bring a cozy ambiance to your space. Made entirely of wool in the skilled hands of Indian artisans, this hand-tufted rug features a comfortable medium pile that feels plush underfoot. For best results, we recommend using this rug with a pad. Easy to maintain, it requires only spot cleaning with water for care. Enliven your home decor with the stylish charm of the Max handmade rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.