Zoro Homepage

Mayfair MFR-2301 Handmade Area Rug

  • Mfr # MFR2301-23

  • Zoro # G710344064


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Off-White, Dark Blue, Teal
Style
Modern
Material
Face: 90% Polyester, 10% Wool
Pile Height
0.2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFR2301-23
Zoro #
G710344064
UPC #
192201267716
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in

Details

Color
Pale Blue, Off-White, Dark Blue, Teal
Style
Modern
Material
Face: 90% Polyester, 10% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.46 lb
Construction
Hand Loomed
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Backing
Canvas

Description

This Mayfair area rug will instantly transform the look of any room in your home. The unique blend of Polyester and Wool makes it soft to the touch, while the medium pile and hand loomed construction adds texture and a modern style. Made in India, this rug is perfect for heavy traffic areas due to its durable materials. To ensure maximum longevity, use a rug pad for added cushioning. Clean with soap and water only. Add this beautiful piece to your home today for an effortless upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.