
Mayfair MFR-2302 Handmade Area Rug
Mfr # MFR2302-23
Zoro # G510344264
product price: $65.95
/eaKey Features
Color
Light Gray, Off-White, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 90% Polyester, 10% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFR2302-23
Zoro #
G510344264
UPC #
192201267778
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Light Gray, Off-White, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 90% Polyester, 10% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.46 lb
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Loomed
High Traffic Compatible
Yes
Backing
Canvas
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Sub Style
Minimalist
Description
This Mayfair area rug will instantly transform the look of any room in your home. The unique blend of Polyester and Wool makes it soft to the touch, while the medium pile and hand loomed construction adds texture and a modern style. Made in India, this rug is perfect for heavy traffic areas due to its durable materials. To ensure maximum longevity, use a rug pad for added cushioning. Clean with soap and water only. Add this beautiful piece to your home today for an effortless upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.