Zoro Homepage

Medora MOD-1005 Handmade Area Rug

  • Mfr # MOD1005-23

  • Zoro # G110365737


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Tan, Cream, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD1005-23
Zoro #
G110365737
UPC #
888473519621
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.1 in

Details

Color
Medium Brown, Tan, Cream, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
1.8 lb
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Crafted
High/Low Texture
No
Sub Style
Glam
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Backing
Felt
Has Fringe
No

Description

Introducing the Medora area rug, a modern and stylish addition to any home. This unique piece is handcrafted in India using Chenille-Viscose and Hair On Hide material. The Medora features no pile construction, making it easy to clean and maintain. For best results, we recommend adding a rug pad beneath for extra cushioning and protection of your flooring. With its sophisticated design, the Medora will bring an unmistakable touch of luxury to your living space. Shop now!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.