
Medora MOD-1005 Handmade Area Rug
Mfr # MOD1005-913
Zoro # G810365617
product price: $3,725.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Brown, Tan, Cream, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOD1005-913
Zoro #
G810365617
UPC #
889292208086
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.1 in
Details
Color
Medium Brown, Tan, Cream, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
35.1 lb
Printed Design
No
Sub Style
Glam
High/Low Texture
No
Has Fringe
No
Construction
Hand Crafted
Durable/Performance Rated
No
Backing
Felt
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
Introducing the Medora area rug, a modern and stylish addition to any home. This unique piece is handcrafted in India using Chenille-Viscose and Hair On Hide material. The Medora features no pile construction, making it easy to clean and maintain. For best results, we recommend adding a rug pad beneath for extra cushioning and protection of your flooring. With its sophisticated design, the Medora will bring an unmistakable touch of luxury to your living space. Shop now!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.