Zoro Homepage

Medora MOD-1017 Handmade Area Rug

  • Mfr # MOD1017-810

  • Zoro # G110366550


product price: $2,555.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Black, Dark Brown, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD1017-810
Zoro #
G110366550
UPC #
888473520504
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.1 in

Details

Color
Black, Dark Brown, Light Gray
Style
Modern
Material
Face: 65% Hair On Hide, 35% Chenille-Viscose
Shape
Rectangle
Weight
24 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Felt
High/Low Texture
No
Has Fringe
No
Construction
Hand Crafted
Sub Style
Glam
Primary Color
Black

Description

This Medora area rug is the perfect addition to any modern space. The combination of Chenille-Viscose and Hair On Hide brings a unique texture to your home that no other rug can provide. This flatweave, hand-crafted piece from India is designed with longevity in mind and will serve as the focal point of your room for years to come. For added safety, we recommend pairing it with a rug pad sold separately. Enhance your decor today with this stunning Medora area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.