Zoro Homepage

Medora MOD-1022 Handmade Area Rug

  • Mfr # MOD1022-23

  • Zoro # G510366518


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Cream, Beige, Light Gray, Medium Gray
Shape
Rectangle
Material
Face: 60% Viscose, 40% Hair On Hide
Pile Height
0 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD1022-23
Zoro #
G510366518
UPC #
192201241914
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Size
2 ft x 3 ft
Thickness
0.1 in

Details

Color
Charcoal, Cream, Beige, Light Gray, Medium Gray
Shape
Rectangle
Material
Face: 60% Viscose, 40% Hair On Hide
Includes
Care Label
Weight
2.04 lb
Features
Handmade
High Traffic Compatible
Not Recommended for High Traffic Areas
Backing
Felt
Sub Style
Lodge
Has Fringe
No
Machine Washable
No
Style
Rustic
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Crafted

Description

This elegant Medora area rug is the perfect accent piece to liven up any space. The rustic style and hand-crafted construction of this rug make it a standout in any room. The combination of Viscose and Hair On Hide materials give this piece an eye-catching lustrous sheen that you won't find with other rugs. This low-pile, no-shed design is easy to clean and maintain, making it ideal for high traffic areas like living rooms, entryways, or dens. Made in India with the highest quality materials, this rug will bring comfort and luxury to your home for years to come. With proper care spot clean only and use of a rug pad not included, you can enjoy this beautiful piece for many years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.