
Medora MOD-1025 Handmade Area Rug
Mfr # MOD1025-23
Zoro # G410366380
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, Light Gray, Medium Brown, Light Brown, Tan
Style
Modern
Material
Face: 65% Viscose, 35% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOD1025-23
Zoro #
G410366380
UPC #
889292301008
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.14 in
Details
Color
Gray, Black, Light Gray, Medium Brown, Light Brown, Tan
Style
Modern
Material
Face: 65% Viscose, 35% Leather
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.68 lb
Machine Washable
No
Construction
Hand Crafted
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Felt
Has Fringe
No
High/Low Texture
No
Description
The Medora area rug is a modern take on classic luxury. This hand-crafted piece from India features a unique combination of Viscose and Leather with no pile for an ultra-smooth feel. The lustrous sheen brings out the best in any room, creating a statement of sophistication and style. For optimal performance and longevity, use this rug with a rug pad not included and spot clean or professionally clean as needed. Add class to your home today with this timeless piece from Medora!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.