
Merengue MRG-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # MRG2306-71010
- Zoro # G810361404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRG2306-71010
Zoro #
G810361404
UPC #
889292649322
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.39 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Light Brown, Mustard, Off-White, Charcoal
Style
Area Rug
Material
Face: 48% Polyester, 52% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
27.58 lb
Features
Machine Crafted
Primary Color
Grey
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Merengue area rug! This stylish and modern rug is perfect for any space. It's made of a combination of polypropylene and polyester which gives it a unique texture that will add warmth to any room. The machine woven construction makes this rug sturdy and durable, even in high-traffic areas. It also has a medium pile, making it soft to the touch. Plus, for extra comfort we recommend using it with a rug pad. When it comes time to clean your Merengue area rug, spot clean only with mild detergent for best results. Show off your style with the Merengue area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.