Zoro Homepage

Merino MRO-2300 Area Rug , With Fringe

  • Mfr # MRO2300-3345

  • Zoro # G210363473


product price: $40.69
/ea

Key Features

Color
Black, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Pile Height
1.57 in
Length (In.)
53.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRO2300-3345
Zoro #
G210363473
UPC #
889292312714
Country of Origin
Turkey

Dimensions

Pile Height
1.57 in
Length (In.)
53.15 in
Width (In.)
39.37 in
Thickness
1.97 in
Size
3 ft 3 in x 4 ft 5 in

Details

Color
Black, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Weight
4.8 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Has Fringe
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Style
Global

Description

Indulge in the plush comfort and bohemian charm of our Merino area rug. Manufactured in Turkey, this rug is machine woven from polyester to create a lush pile that feels soft underfoot. The global-inspired design adds an element of intrigue to your space, while the stylish fringe on both ends enhances its overall appeal. Though it's superbly durable, we recommend pairing it with a rug pad for added grip and longevity. And when it comes to upkeep, simply spot clean with mild detergent to keep this piece looking its best. This Merino area rug is more than just a floor covering; it?s a statement piece that pulls your room together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.