Merino MRO-2303 Area Rug , With Fringe

  • Mfr # MRO2303-7996

  • Zoro # G610364599


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.57 in
Length (In.)
114.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRO2303-7996
Zoro #
G610364599
UPC #
889292312967
Country of Origin
Turkey

Dimensions

Pile Height
1.57 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
1.97 in
Size
7 ft 10 in x 9 ft 6 in

Details

Color
Gray, Cream
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Features
Has Fringe
Weight
24.72 lb
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Bohemian
Has Fringe
Yes
Durable/Performance Rated
No
Style
Global
Outdoor Safe
No
Backing
No Backing

Description

Introducing the Merino Area Rug: a Bohemian Global-style rug that will instantly transform any room in your home. This plush and comfortable area rug is expertly crafted from Polyester, woven using machine construction for a durable and long-lasting product. Its fringe adds an extra touch of texture to create a truly unique piece of decor. For best results, pair this rug with a rug pad to protect your floors and ensure superior comfort underfoot. With simple spot cleaning using mild detergent, you can keep this exquisite area rug looking like new for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.