
Merit MEI-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # MEI2300-679
- Zoro # G710366981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEI2300-679
Zoro #
G710366981
UPC #
889292361866
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.25 in
Details
Color
Cream, Beige, Tan, Deep Teal, Burnt Orange, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.9 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Merit area rug will add a classic and timeless look to your home. The traditional style is perfect for any room and the medium pile provides comfort and warmth. This machine woven rug is made of polyester and was crafted in Turkey with high traffic areas in mind. To ensure longevity, we recommend using a rug pad for extra cushioning and protection. To clean, this area rug requires professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.