Zoro Homepage

Merit MEI-2300 Machine Crafted Area Rug

  • Mfr # MEI2300-9212

  • Zoro # G910366972


product price: $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Beige, Tan, Deep Teal, Burnt Orange, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEI2300-9212
Zoro #
G910366972
UPC #
889292361880
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.25 in

Details

Color
Cream, Beige, Tan, Deep Teal, Burnt Orange, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
40.7 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No

Description

This Merit area rug will add a classic and timeless look to your home. The traditional style is perfect for any room and the medium pile provides comfort and warmth. This machine woven rug is made of polyester and was crafted in Turkey with high traffic areas in mind. To ensure longevity, we recommend using a rug pad for extra cushioning and protection. To clean, this area rug requires professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.