
Merit MEI-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # MEI2301-71010
- Zoro # G010367152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEI2301-71010
Zoro #
G010367152
UPC #
889292361934
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.25 in
Details
Color
Burnt Orange, Deep Teal, Charcoal, Light Gray, Slate, Orange
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
29.15 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Yes
Description
This Merit area rug is the perfect way to add contemporary style to your living space. Its modern design features a medium pile height and is machine woven from polyester for optimal durability. This high-traffic rug is designed to withstand everyday wear and tear and is made in Turkey, making it an ideal choice for any home. For best results, use this rug with a rug pad sold separately. To preserve its quality, professional cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.