Zoro Homepage

Merit MEI-2301 Machine Crafted Area Rug

  • Mfr # MEI2301-9212

  • Zoro # G510367201


product price: $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Burnt Orange, Deep Teal, Charcoal, Light Gray, Slate, Orange
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEI2301-9212
Zoro #
G510367201
UPC #
889292361941
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.25 in

Details

Color
Burnt Orange, Deep Teal, Charcoal, Light Gray, Slate, Orange
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
40.7 lb
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Merit area rug is the perfect way to add contemporary style to your living space. Its modern design features a medium pile height and is machine woven from polyester for optimal durability. This high-traffic rug is designed to withstand everyday wear and tear and is made in Turkey, making it an ideal choice for any home. For best results, use this rug with a rug pad sold separately. To preserve its quality, professional cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.