Zoro Homepage

Merit MEI-2303 Machine Crafted Area Rug

  • Mfr # MEI2303-9212

  • Zoro # G010342197


product price: $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Tan, Beige, Cream, Deep Teal, Light Gray, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEI2303-9212
Zoro #
G010342197
UPC #
889292362061
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.25 in

Details

Color
Tan, Beige, Cream, Deep Teal, Light Gray, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
40.7 lb
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Machine Washable
No

Description

This Merit area rug is the perfect addition to any home. Made from polyester and machine woven in Turkey, this rug offers superior comfort and durability for high traffic areas. With a classic updated traditional style, this rug is sure to add character and elegance to any room. Its medium pile makes it soft underfoot while remaining resilient even with frequent use. To ensure your floors are always protected, we recommend you pair it with a rug pad not included. For easy cleaning, simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.