Zoro Homepage

Merit MEI-2304 Machine Crafted Area Rug

  • Mfr # MEI2304-9212

  • Zoro # G410342124


product price: $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Burnt Orange, Tan, Deep Teal, Light Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEI2304-9212
Zoro #
G410342124
UPC #
889292362122
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.25 in

Details

Color
Burnt Orange, Tan, Deep Teal, Light Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
40.7 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Add a touch of tradition to your space with this Merit area rug. This medium pile, machine-woven construction rug is designed for high traffic areas and is made of durable polyester from Turkey. Professional rug cleaning is recommended for proper care, as well as the use of a rug pad to maintain its shape. Bring a classic look to any room with this Merit area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.