Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merit MEI-2306 Machine Crafted Area Rug

  • Mfr # MEI2306-9212

  • Zoro # G310342644


product price: $1,275.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Beige, Light Gray, Deep Teal, Burnt Orange, Charcoal, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEI2306-9212
Zoro #
G310342644
UPC #
889292362245
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.25 in

Details

Color
Beige, Light Gray, Deep Teal, Burnt Orange, Charcoal, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
40.7 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing

Description

The Merit area rug is the perfect addition to any modern minimalist home. With a medium pile, this machine woven Turkish polyester rug is soft and cozy underfoot while being durable enough for high traffic areas. Not only that, but it's easy to care for with spot cleaning instructions - just use a mild detergent when needed! For added safety and comfort, we recommend using a rug pad. With its contemporary look, the Merit area rug is sure to be a beautiful addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.