
Mesopotamia MEP-2304 Machine Crafted Area Rug
Mfr # MEP2304-35
Zoro # G310342668
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Light Gray, Oatmeal, Ink Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2304-35
Zoro #
G310342668
UPC #
888473833994
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft 11 in
Pile Height
0.39 in
Length (In.)
59.06 in
Width (In.)
31.5 in
Thickness
0.47 in
Details
Color
Medium Gray, Charcoal, Light Gray, Oatmeal, Ink Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.55 lb
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Description
This exquisite Mesopotamia area rug is sure to be the focal point of any room. Its updated traditional style is perfect for adding a touch of sophistication and luxury to your decor. This piece is made from polypropylene, providing you with a durable yet soft and inviting surface. It features a medium pile that's perfect for high-traffic areas, and it will look great with or without an added rug pad. Crafted in Turkey, this area rug also offers easy spot cleaning with mild detergent. Add elegance and comfort to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.