
Mesopotamia MEP-2304 Machine Crafted Area Rug
Mfr # MEP2304-9123
Zoro # G210342843
product price: $875.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Charcoal, Light Gray, Oatmeal, Ink Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2304-9123
Zoro #
G210342843
UPC #
888473834021
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.39 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.47 in
Details
Color
Medium Gray, Charcoal, Light Gray, Oatmeal, Ink Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Weight
46.86 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Description
This exquisite Mesopotamia area rug is sure to be the focal point of any room. Its updated traditional style is perfect for adding a touch of sophistication and luxury to your decor. This piece is made from polypropylene, providing you with a durable yet soft and inviting surface. It features a medium pile that's perfect for high-traffic areas, and it will look great with or without an added rug pad. Crafted in Turkey, this area rug also offers easy spot cleaning with mild detergent. Add elegance and comfort to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.