
Mesopotamia MEP-2306 Machine Crafted Area Rug
Mfr # MEP2306-23
Zoro # G210342874
product price: $65.00
/eaKey Features
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2306-23
Zoro #
G210342874
UPC #
888473834113
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.5 lb
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
Description
This exquisite Mesopotamia area rug is the perfect addition to any traditional style decor. Machine woven in Turkey, this high-traffic rug is crafted with Polypropylene for a long-lasting and durable construction. Medium pile height ensures comfortable and plush feel underfoot while providing a classic aesthetic look. For best results, use with a rug pad not included to keep it securely in place and extend its life. Professional rug cleaning only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.