Zoro Homepage

Mesopotamia MEP-2306 Machine Crafted Area Rug

  • Mfr # MEP2306-26710

  • Zoro # G010342784


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP2306-26710
Zoro #
G010342784
UPC #
888473834120
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
94.49 in
Width (In.)
29.53 in
Thickness
0.47 in
Size
2 ft 6 in x 7 ft 10 in

Details

Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Includes
Care Label
Weight
8.33 lb
Features
Machine Crafted
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Style
Traditional
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No

Description

This exquisite Mesopotamia area rug is the perfect addition to any traditional style decor. Machine woven in Turkey, this high-traffic rug is crafted with Polypropylene for a long-lasting and durable construction. Medium pile height ensures comfortable and plush feel underfoot while providing a classic aesthetic look. For best results, use with a rug pad not included to keep it securely in place and extend its life. Professional rug cleaning only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.