
Mesopotamia MEP-2306 Machine Crafted Area Rug
Mfr # MEP2306-710910
Zoro # G510343038
product price: $535.00
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2306-710910
Zoro #
G510343038
UPC #
888473834151
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 10 in
Pile Height
0.39 in
Length (In.)
118.11 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Weight
33.33 lb
Features
Machine Crafted
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Description
This exquisite Mesopotamia area rug is the perfect addition to any traditional style decor. Machine woven in Turkey, this high-traffic rug is crafted with Polypropylene for a long-lasting and durable construction. Medium pile height ensures comfortable and plush feel underfoot while providing a classic aesthetic look. For best results, use with a rug pad not included to keep it securely in place and extend its life. Professional rug cleaning only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.