
Mesopotamia MEP-2306 Machine Crafted Area Rug
Mfr # MEP2306-9123
Zoro # G710343067
product price: $875.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2306-9123
Zoro #
G710343067
UPC #
888473834168
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.39 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.47 in
Details
Color
Ink Blue, Medium Gray, Charcoal, Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
46.86 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Description
This exquisite Mesopotamia area rug is the perfect addition to any traditional style decor. Machine woven in Turkey, this high-traffic rug is crafted with Polypropylene for a long-lasting and durable construction. Medium pile height ensures comfortable and plush feel underfoot while providing a classic aesthetic look. For best results, use with a rug pad not included to keep it securely in place and extend its life. Professional rug cleaning only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.