Zoro Homepage

Mesopotamia MEP-2311 Machine Crafted Area Rug

  • Mfr # MEP2311-26710

  • Zoro # G310342927


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP2311-26710
Zoro #
G310342927
UPC #
888473834472
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
94.49 in
Width (In.)
29.53 in
Size
2 ft 6 in x 7 ft 10 in
Thickness
0.47 in

Details

Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
8.33 lb
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Blue
Sub Style
Updated Traditional
High/Low Texture
No
Style
Traditional
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No

Description

This Mesopotamia area rug is the perfect way to add a touch of traditional style to any room in your home. Crafted with high-quality Polypropylene and machine woven construction, this medium pile rug is designed for maximum durability and resistance against high traffic. Made in Turkey, it's sure to be an eye-catching addition to your decor. For optimal performance and protection, we recommend using a rug pad not included with this piece. Professional rug cleaning only should be used for care. Add timeless style to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.