
Mesopotamia MEP-2311 Machine Crafted Area Rug
Mfr # MEP2311-35
Zoro # G510342949
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2311-35
Zoro #
G510342949
UPC #
888473834489
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft 11 in
Pile Height
0.39 in
Length (In.)
59.06 in
Width (In.)
31.5 in
Thickness
0.47 in
Details
Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Weight
5.55 lb
Features
Machine Crafted
Primary Color
Beige
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Description
This Mesopotamia area rug is the perfect way to add a touch of traditional style to any room in your home. Crafted with high-quality Polypropylene and machine woven construction, this medium pile rug is designed for maximum durability and resistance against high traffic. Made in Turkey, it's sure to be an eye-catching addition to your decor. For optimal performance and protection, we recommend using a rug pad not included with this piece. Professional rug cleaning only should be used for care. Add timeless style to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.