
Mesopotamia MEP-2311 Machine Crafted Area Rug
Mfr # MEP2311-710910
Zoro # G710343081
product price: $535.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEP2311-710910
Zoro #
G710343081
UPC #
888473834502
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 10 in
Pile Height
0.39 in
Length (In.)
118.11 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Medium Gray, Charcoal, Blue, Ink Blue, Light Gray, Oatmeal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
33.33 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Primary Color
Blue
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Description
This Mesopotamia area rug is the perfect way to add a touch of traditional style to any room in your home. Crafted with high-quality Polypropylene and machine woven construction, this medium pile rug is designed for maximum durability and resistance against high traffic. Made in Turkey, it's sure to be an eye-catching addition to your decor. For optimal performance and protection, we recommend using a rug pad not included with this piece. Professional rug cleaning only should be used for care. Add timeless style to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.