
Metro AWMP-4017 Handmade Area Rug
Mfr # AWMP4017-2312
Zoro # G110338649
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.38 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWMP4017-2312
Zoro #
G110338649
UPC #
889292065832
Country of Origin
India
Dimensions
Size
2 ft 3 in x 12 ft
Pile Height
0.38 in
Length (In.)
144 in
Width (In.)
27 in
Thickness
0.63 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
20.79 lb
Includes
Care Label
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Sub Style
Glam
Primary Color
Beige
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Loomed
Description
This Metro area rug will bring a modern vibe to any room. Hand loomed in India, the wool construction provides medium pile for a comfortable and inviting feel. Ideal for use in living rooms, bedrooms and more, this versatile rug is sure to be a statement piece in your home. To ensure lasting quality and comfort, we recommend using with a rug pad not included. Get the look of luxury without breaking the bank!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.