Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metro AWMP-4017 Handmade Area Rug

  • Mfr # AWMP4017-810

  • Zoro # G210338655


product price: $1,040.00
/ea
Free Shipping & Returns

Key Features

Color
BeigeMain: Ivory
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.38 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWMP4017-810
Zoro #
G210338655
UPC #
889292064903
Country of Origin
India

Dimensions

Pile Height
0.38 in
Length (In.)
120 in
Width (In.)
96 in
Size
8 ft x 10 ft
Thickness
0.63 in

Details

Color
BeigeMain: Ivory
Shape
Rectangle
Material
Face: 100% Wool
Weight
61.6 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Backing
Canvas
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Style
Modern
Sub Style
Glam
High Traffic Compatible
Yes
Primary Color
Beige
Construction
Hand Loomed
High/Low Texture
Yes

Description

This Metro area rug will bring a modern vibe to any room. Hand loomed in India, the wool construction provides medium pile for a comfortable and inviting feel. Ideal for use in living rooms, bedrooms and more, this versatile rug is sure to be a statement piece in your home. To ensure lasting quality and comfort, we recommend using with a rug pad not included. Get the look of luxury without breaking the bank!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.