Mia MIA-2302 Performance Rated Area Rug

  • Mfr # MIA2302-1014

  • Zoro # G810352419


product price: $2,015.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIA2302-1014
Zoro #
G810352419
UPC #
889292451918
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.55 in

Details

Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
28 lb
Construction
Hand Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Outdoor Safe
No

Description

Create a modern look in your home with this Mia area rug. Hand-woven in India with 100% wool, the no-pile design gives this rug a unique texture and feel. To ensure longevity, we recommend using it with a rug pad not included. Whether you're looking to add subtle texture to your living room or give an old room an update, this Mia area rug is perfect for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.