Mia MIA-2302 Performance Rated Area Rug

  • Mfr # MIA2302-810

  • Zoro # G010353698


product price: $1,005.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIA2302-810
Zoro #
G010353698
UPC #
889292451963
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in

Details

Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
16 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Machine Washable
No
Backing
No Backing
Sustainable
Made with Recycled Materials
Construction
Hand Woven
High/Low Texture
No

Description

Create a modern look in your home with this Mia area rug. Hand-woven in India with 100% wool, the no-pile design gives this rug a unique texture and feel. To ensure longevity, we recommend using it with a rug pad not included. Whether you're looking to add subtle texture to your living room or give an old room an update, this Mia area rug is perfect for any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.