
Mia MIA-2302 Performance Rated Area Rug
Mfr # MIA2302-912
Zoro # G110353734
product price: $1,555.00
/eaKey Features
Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIA2302-912
Zoro #
G110353734
UPC #
889292451970
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.55 in
Details
Color
Light Gray, Burnt Orange
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
21.6 lb
Features
Performance Rated
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Backing
No Backing
Sustainable
Made with Recycled Materials
Description
Create a modern look in your home with this Mia area rug. Hand-woven in India with 100% wool, the no-pile design gives this rug a unique texture and feel. To ensure longevity, we recommend using it with a rug pad not included. Whether you're looking to add subtle texture to your living room or give an old room an update, this Mia area rug is perfect for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.