
Mia MIA-2304 Performance Rated Area Rug
Mfr # MIA2304-810
Zoro # G810353553
product price:Â $1,005.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Beige
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIA2304-810
Zoro #
G810353553
UPC #
889292452106
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Medium Green, Beige
Style
Modern
Material
Face: 100% Wool; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
16 lb
Features
Performance Rated
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
Yes
Backing
No Backing
Machine Washable
No
Construction
Hand Woven
Description
Create a modern look in your home with this Mia area rug. Hand-woven in India with 100% wool, the no-pile design gives this rug a unique texture and feel. To ensure longevity, we recommend using it with a rug pad not included. Whether you're looking to add subtle texture to your living room or give an old room an update, this Mia area rug is perfect for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.